Order Entry
Austria
Orders LinkContactUsLinkComponent
Masterflex® L/S® Precision Process Drives, Avantor®

Masterflex® L/S® Precision Process Drives, Avantor®

Masterflex® L/S® Precision Process Drives, Avantor®
Certificates
Masterflex® L/S® Precision Process Drives, Avantor®

3 Options Available Below

Product Details & Documents

Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.

  • Flow rate 0.06 to 3400 ml/min (depends on drive rpm and tubing size)
  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
  • NEMA 4X (IP66) rated housing
  • Remote control capabilities via a watertight connector on back of drive

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.

Operation of the integrated open-head sensor requires use of sensor-equipped L/S Easy-Load II pump heads 77200-30 or 77200-32.

Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Specifications for Product Family

Specifications

  • Model:
  • 07528-40
  • 07528-40
  • 07528-50
  • Cloud connected:
  • No
  • No
  • No
  • Control type:
  • Digital Variable Speed
  • Digital Variable Speed
  • Digital Variable Speed
  • Digital dispensing:
  • No
  • No
  • No
  • Drive height:
  • 235 mm (9,25")
  • 235 mm (9,25")
  • 235 mm (9,25")
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • Drive length:
  • 305 mm (12")
  • 305 mm (12")
  • 305 mm (12")
  • Drive width:
  • 229 mm (9")
  • 229 mm (9")
  • 229 mm (9")
  • Min. RPM:
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • Motor:
  • 75 W
  • 75 W
  • 75 W
  • Motor hp:
  • 1/10
  • 1/10
  • 1/10
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Variable
  • Speed control:
  • ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
  • ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
  • ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Current:
  • 2,2 A
  • 2,2 A
  • 2,2 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    No. of pump heads accepted
    Maximum Flow Rate
    Max. RPM
    Housing material
    Power
    Availability
    Price
  • MFLX07528-40-EU
    Precision Process Drive, Stainless Steel, with Open-Head Sensor; 600 rpm
    Precision Process Drive, Stainless Steel, with Open-Head Sensor; 600 rpm
    EU
    2
    3400 ml/min
    600 rpm
    Stainless steel
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4 620,00 €
    4 620,00 €
    1 * 1 ST
       4 620,00 €

    Specifications:
    2 year warranty
    CE Compliant
    ETL Canada listed
    ETL listed
    IP66 washdown
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX07528-40-EU
    Model
    07528-40
    Cloud connected
    No
    Control type
    Digital Variable Speed
    Digital dispensing
    No
    Drive height
    235 mm (9,25")
    Drive IP rating
    IP 66
    Drive length
    305 mm (12")
    Drive width
    229 mm (9")
    Min. RPM
    6 rpm
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    Yes
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    ETL Canada listed
    ETL listed
    IP66 washdown
    ISO9001
  • MFLX07528-40-UK
    Precision Process Drive, Stainless Steel, with Open-Head Sensor; 600 rpm
    Precision Process Drive, Stainless Steel, with Open-Head Sensor; 600 rpm
    5000
    2
    3400 ml/min
    600 rpm
    Stainless steel
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4 620,00 €
    4 620,00 €
    1 * 1 ST
       4 620,00 €

    Specifications:
    2 year warranty
    CE Compliant
    ETL Canada listed
    ETL listed
    IP66 washdown
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX07528-40-UK
    Model
    07528-40
    Cloud connected
    No
    Control type
    Digital Variable Speed
    Digital dispensing
    No
    Drive height
    235 mm (9,25")
    Drive IP rating
    IP 66
    Drive length
    305 mm (12")
    Drive width
    229 mm (9")
    Min. RPM
    6 rpm
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    Yes
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    ETL Canada listed
    ETL listed
    IP66 washdown
    ISO9001
  • MFLX07528-50-EU
    Precision Process Drive, Powder-Coat Steel, with Open-Head Sensor; 600 rpm
    Precision Process Drive, Powder-Coat Steel, with Open-Head Sensor; 600 rpm
    EU
    2
    3400 ml/min
    600 rpm
    Powder-coated steel
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4 160,00 €
    4 160,00 €
    1 * 1 ST
       4 160,00 €

    Specifications:
    2 year warranty
    CE Compliant
    ETL Canada listed
    ETL listed
    IP66 washdown
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX07528-50-EU
    Model
    07528-50
    Cloud connected
    No
    Control type
    Digital Variable Speed
    Digital dispensing
    No
    Drive height
    235 mm (9,25")
    Drive IP rating
    IP 66
    Drive length
    305 mm (12")
    Drive width
    229 mm (9")
    Min. RPM
    6 rpm
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 rpm at 600; 0,1 rpm at 100 rpm)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    Yes
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    ETL Canada listed
    ETL listed
    IP66 washdown
    ISO9001
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 2 330,00 €

Accessories

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor with Plastic Catch Basin
    Leak Detector Sensor with Plastic Catch Basin
    MFLX77097-12
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in for availability
    1 * 1 ST - 591,00 €

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Leak Detector Sensor
    Leak Detector Sensor
    MFLX77097-10
    Masterflex peristaltic pump with Open Head Sensor (OHS) input
    Log in for availability
    1 * 1 ST - 387,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.