Centurion Swing-Out Rotor for Heated Oil Centrifuge
Catalog # MFLX17430-20
Supplier: Avantor Fluid Handling
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Swing-Out Rotor for Heated Oil Centrifuge
- Pk:1
- Max. RPM:4000 rpm
- Rotor type:Swing-Out
- Max. Ø of tubes:205 mm
- Warranty:3 years
Specifications
About this item
Versatile rotor allows expansion into more Standard Methods.
- Requires buckets 17430-30, tube adapters, and tube supports (order separately)
- Description:Swing-Out Rotor for Heated Oil Centrifuge
- Environmentally Preferable:
- Pk:1
- Max. RPM:4000 rpm
- Rotor type:Swing-Out
- Max. Ø of tubes:205 mm
- Warranty:3 years