Order Entry
Austria
Orders LinkContactUsLinkComponent
Ismatec® Microflex® Digital Pump Systems

Ismatec® Microflex® Digital Pump Systems

Ismatec® Microflex® Digital Pump Systems
Certificates
Ismatec® Microflex® Digital Pump Systems

3 Options Available Below

Product Details & Documents

Small footprint digital drive delivers accurate low flow over a wide range.

  • Digital interface with graphical LCD shows pump performance and operating mode—continuous run, timed dispense, copy dispense, or volume dispense

  • Remote control available using analog communication—voltage, current and contact closure
  • Icon driven menu allows quick, user-friendly for programming and operation
  • Dispense by Volume in ml (0,00013 to 43 ml), L, or gal; Copy—1 to 9999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Brushless, maintenance-free motor offers ±0,1% speed control accuracy with a 3000 to 1 turndown ratio
  • Pump head accepts continuous lengths of microbore tubing for clean flow paths

This compact peristaltic pump features a durable, stackable ABS housing that is easy to wipe down and keep clean. The Microflex® pump head features three rollers and a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.

Delivery information: Includes Ismatec® Microflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.

Specifications for Product Family

Specifications

  • No. of channels:
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • Control type:
  • Digital
  • Digital
  • Digital
  • IP rating:
  • IP 33
  • IP 33
  • IP 33
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • Pump series:
  • Ismatec®
  • Ismatec®
  • Ismatec®
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Speed control:
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • Tubing sizes accepted:
  • 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
  • 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
  • 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
  • Volume per revolution with 0,19 mm int.Ø tubing:
  • 0,0013 ml
  • 0,0013 ml
  • 0,0013 ml
  • Volume per revolution with 0,25 mm int.Ø tubing:
  • 0,002 ml
  • 0,002 ml
  • 0,002 ml
  • Volume per revolution with 0,51 mm int.Ø tubing:
  • 0,009 ml
  • 0,009 ml
  • 0,009 ml
  • Volume per revolution with 0,89 mm int.Ø tubing:
  • 0,03 ml
  • 0,03 ml
  • 0,03 ml
  • Volume per revolution with 1,14 mm int.Ø tubing:
  • 0,04 ml
  • 0,04 ml
  • 0,04 ml
  • Volume per revolution with 1,42 mm int.Ø tubing:
  • 0,06 ml
  • 0,06 ml
  • 0,06 ml
  • Volume per revolution with 2,06 mm int.Ø tubing:
  • 0,11 ml
  • 0,11 ml
  • 0,11 ml
  • Volume per revolution with 2,79 mm int.Ø tubing:
  • 0,14 ml
  • 0,14 ml
  • 0,14 ml
  • Washdown capable:
  • No
  • No
  • No
  • Warranty:
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    Maximum Flow Rate
    Height
    Length
    Width
    Max. RPM
    Power
    Availability
    Price
  • MFLX77123-00-EU
    Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
    Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
    EU
    43 ml/min
    15,7 cm
    20,5 cm
    14 cm
    300 rpm
    115/230 VAC; 50/60 Hz; 0,34 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 840,00 €
    2 840,00 €
    1 * 1 ST
       2 840,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    MFLX77123-00-EU
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    IP rating
    IP 33
    Min. RPM
    0,1 rpm
    Pump series
    Ismatec®
    Reversible motor
    Yes
    Speed control
    ±0,1%
    Tubing sizes accepted
    0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
    Volume per revolution with 0,19 mm int.Ø tubing
    0,0013 ml
    Volume per revolution with 0,25 mm int.Ø tubing
    0,002 ml
    Volume per revolution with 0,51 mm int.Ø tubing
    0,009 ml
    Volume per revolution with 0,89 mm int.Ø tubing
    0,03 ml
    Volume per revolution with 1,14 mm int.Ø tubing
    0,04 ml
    Volume per revolution with 1,42 mm int.Ø tubing
    0,06 ml
    Volume per revolution with 2,06 mm int.Ø tubing
    0,11 ml
    Volume per revolution with 2,79 mm int.Ø tubing
    0,14 ml
    Washdown capable
    No
    Warranty
    2 years
  • MFLX77123-00-IT
    Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
    Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
    IT
    43 ml/min
    15,7 cm
    20,5 cm
    14 cm
    300 rpm
    115/230 VAC; 50/60 Hz; 0,34 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 840,00 €
    2 840,00 €
    1 * 1 ST
       2 840,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    MFLX77123-00-IT
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    IP rating
    IP 33
    Min. RPM
    0,1 rpm
    Pump series
    Ismatec®
    Reversible motor
    Yes
    Speed control
    ±0,1%
    Tubing sizes accepted
    0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
    Volume per revolution with 0,19 mm int.Ø tubing
    0,0013 ml
    Volume per revolution with 0,25 mm int.Ø tubing
    0,002 ml
    Volume per revolution with 0,51 mm int.Ø tubing
    0,009 ml
    Volume per revolution with 0,89 mm int.Ø tubing
    0,03 ml
    Volume per revolution with 1,14 mm int.Ø tubing
    0,04 ml
    Volume per revolution with 1,42 mm int.Ø tubing
    0,06 ml
    Volume per revolution with 2,06 mm int.Ø tubing
    0,11 ml
    Volume per revolution with 2,79 mm int.Ø tubing
    0,14 ml
    Washdown capable
    No
    Warranty
    2 years
  • MFLX77123-00-UK
    Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
    Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
    5000
    43 ml/min
    15,7 cm
    20,5 cm
    14 cm
    300 rpm
    115/230 VAC; 50/60 Hz; 0,34 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 840,00 €
    2 840,00 €
    1 * 1 ST
       2 840,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    MFLX77123-00-UK
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    IP rating
    IP 33
    Min. RPM
    0,1 rpm
    Pump series
    Ismatec®
    Reversible motor
    Yes
    Speed control
    ±0,1%
    Tubing sizes accepted
    0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
    Volume per revolution with 0,19 mm int.Ø tubing
    0,0013 ml
    Volume per revolution with 0,25 mm int.Ø tubing
    0,002 ml
    Volume per revolution with 0,51 mm int.Ø tubing
    0,009 ml
    Volume per revolution with 0,89 mm int.Ø tubing
    0,03 ml
    Volume per revolution with 1,14 mm int.Ø tubing
    0,04 ml
    Volume per revolution with 1,42 mm int.Ø tubing
    0,06 ml
    Volume per revolution with 2,06 mm int.Ø tubing
    0,11 ml
    Volume per revolution with 2,79 mm int.Ø tubing
    0,14 ml
    Washdown capable
    No
    Warranty
    2 years
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 2 330,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.