Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® Variable-Speed Economy Modular Drive Systems, Avantor®
Masterflex® L/S® Variable-Speed Economy Modular Drive Systems, Avantor®
Certificates
undefined
Masterflex® L/S® Variable-Speed Economy Modular Drive Systems, Avantor®

Specifications

  • Model:
  • 77913-12
  • 77913-02
  • 77913-07
  • 77913-17
  • 77913-07
  • 77913-17
  • 77913-07
  • 77913-17
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 4
  • 3
  • 3
  • 4
  • 3
  • 4
  • 3
  • 4
  • Control type:
  • Variable-Speed Analog
  • Variable-Speed Analog
  • Variable-Speed Analog
  • Variable-Speed Analog
  • Variable-Speed Analog
  • Variable-Speed Analog
  • Variable-Speed Analog
  • Variable-Speed Analog
  • Min. flow rate per channel:
  • 56 ml/min
  • 4,8 ml/min
  • 4,8 ml/min
  • 56 ml/min
  • 4,8 ml/min
  • 56 ml/min
  • 4,8 ml/min
  • 56 ml/min
  • Max. flow rate per channel:
  • 1700 ml/min
  • 480 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 1700 ml/min
  • Min. flow rate:
  • 56 ml/min
  • 4,8 ml/min
  • 4,8 ml/min
  • 56 ml/min
  • 4,8 ml/min
  • 56 ml/min
  • 4,8 ml/min
  • 56 ml/min
  • Drive IP rating:
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • Accuracy:
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • Anti-drip:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Cloud connected:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Digital dispensing:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Drive:
  • 07559-00 (L/S® Analog, Variable-Speed, Modular Drive)
  • 07559-00 (L/S® Analog, Variable-Speed, Modular Drive)
  • 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
  • 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
  • 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
  • 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
  • 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
  • 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
  • C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
  • C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
  • C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
  • C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
  • C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
  • C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
  • C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
  • Tubing sizes accepted:
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Current:
  • 2,2 A
  • 2,2 A
  • 1,2 A
  • 2,2 A
  • 1,2 A
  • 2,2 A
  • 1,2 A
  • 2,2 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 115 VAC
  • 115 VAC
  • 230 VAC
  • 115 VAC
  • 230 VAC
  • 115 VAC
  • 230 VAC
  • 230 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Related Information

Frequently Bought Together