Order Entry
Austria
ContactUsLinkComponent
Masterflex® High-Precision, High-Pressure Piston Pumps, Avantor®
Masterflex® High-Precision, High-Pressure Piston Pumps, Avantor®
Certificates
undefined
Masterflex® High-Precision, High-Pressure Piston Pumps, Avantor®

Specifications

  • Model:
  • 74931-20
  • 74931-12
  • 74931-10
  • 74931-01
  • 74931-00
  • 74931-30
  • 74931-45
  • 74931-11
  • 74931-25
  • Accuracy:
  • ±2% of set point
  • ±3% of set point
  • ±3% of set point
  • ±2% of set point
  • ±2% of set point
  • ±2% of set point
  • ±2% of set point
  • ±3% of set point
  • ±3% of set point
  • Duty cycle continuous:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 6000 psi
  • 1000 psi
  • 4000 psi
  • 2000 psi
  • 2000 psi
  • 6000 psi
  • 5000 psi
  • 4000 psi
  • 4000 psi
  • Max. temperature:
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Min. flow rate:
  • 0,1 ml/min
  • 0,01 ml/min
  • 0,01 ml/min
  • 0,01 ml/min
  • 0,01 ml/min
  • Output:
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • RS-232, micro USB, voltage flow control, run/stop
  • Repeatability:
  • ±0,2%
  • ±0,5%
  • ±0,5%
  • ±1%
  • ±1%
  • ±0,2%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Self-priming:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Wetted materials:
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Synthetic ruby, sapphire, UHMWPE, PTFE
  • Warranty:
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years
  • 3 years

Specifications

Frequently Bought Together