Order Entry
Austria
ContactUsLinkComponent
 
Labnet Hermle Z306 Universal Centrifuge; 120V
Catalog # MFLX17305-10
CE Compliant
Labnet Hermle Z306 Universal Centrifuge; 120V
Catalog # MFLX17305-10
CE Compliant
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    35,5 cm (14")
  • Max. capacity:
    400 ml
  • Max. speed:
    13500 rpm
  • Power:
    50/60 Hz
  • Description:
    Universal Centrifuge; 120V
  • Tube capacity:
    Capacity based upon rotor purchased-4 x 100 mL-12 x 15 mL-24 x 1,5/2,0 mL
  • Width:
    33 cm (13")
  • Max. RCF:
    17310 ×g
  • Height:
    47,4 cm (18,6")
  • Warranty:
    2 years
  • Pk:
    1
  • Rotors included:
    No

Specifications

About this item

Sleek design and various rotor options makes this workhorse an asset to any lab application.

  • Accommodates a wide range of rotors for tubes, microtubes, and microplates
  • Automatic rotor identification and imbalance shutoff protect each rotor and sample from unsafe operating speeds
  • Simple one-handed, glove-friendly operation
  • Super-safe lid lock system prevents accidental opening while centrifuge is operating
  • Timer has a quick-key function for your short runs

This high performance centrifuge accepts a variety of rotors for tube and bottle sizes up to 50 ml. High speed and g-force ratings expand the use of this centrifuge to a range of applications in areas such as industrial laboratory use and basic research. There are multiple acceleration and deceleration levels depending on rotor choice. Run times are preselected from 10 seconds to 99 hours. A powerful microprocessor provides control over all operating parameters. Both actual and set values can be viewed at all times on the large LCD. Display is splash-proof. Braking intensity, radius correction and program storage are just a few of the many programming functions available on the Z306 series. An audible signal can be programmed for several melody options to signal the end of your run. The updated ventilation system keeps your samples cool. Operation only requires one hand, using an ergonomic adjustment knob.

Delivery: Includes 5-ft (1.5-m) power cord with plug. Order rotors separately. For swing-out rotor buckets, order adapters separately.
  • Length:
    35,5 cm (14")
  • Max. capacity:
    400 ml
  • Max. speed:
    13500 rpm
  • Power:
    50/60 Hz
  • Description:
    Universal Centrifuge; 120V
  • Environmentally Preferable:
  • Tube capacity:
    Capacity based upon rotor purchased-4 x 100 mL-12 x 15 mL-24 x 1,5/2,0 mL
  • Width:
    33 cm (13")
  • Max. RCF:
    17310 ×g
  • Height:
    47,4 cm (18,6")
  • Warranty:
    2 years
  • Pk:
    1
  • Rotors included:
    No