Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® Digital Precision Modular Drive Replacement Parts, Avantor®
Masterflex® I/P® Digital Precision Modular Drive Replacement Parts, Avantor®
Certificates
undefined
Masterflex® I/P® Digital Precision Modular Drive Replacement Parts, Avantor®

Specifications

  • Model:
  • 07594-04
  • 07594-12
  • 07594-02
  • 07594-14
  • Controller height:
  • 140 mm (5,5")
  • 119 mm (4,75")
  • Controller length:
  • 263 mm (10,4062")
  • 285 mm (10,2031")
  • Controller width:
  • 211 mm (8,4062")
  • 279 mm (11")
  • Motor:
  • 280 W
  • 280 W
  • Motor hp:
  • 3/8
  • 3/8
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • Speed control:
  • ±0,1%
  • ±0,1%
  • Controller IP rating:
  • IP 33
  • IP 66
  • Motor height:
  • 119 mm (4,75")
  • 165 mm (6,5")
  • Motor IP rating:
  • IP 66
  • IP 33
  • Motor length:
  • 285 mm (10,1562")
  • 362 mm (14,25")
  • Motor width:
  • 279 mm (11")
  • 178 mm (7")
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Frequently Bought Together