Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Digital Modular Drives with Remote I/O Replacement Parts, Avantor®
 
undefined
Masterflex® L/S® Digital Modular Drives with Remote I/O Replacement Parts, Avantor®

 

  • Model:
  • 07557-64
  • 07557-02
  • 07557-72
  • 07557-62
  • 07557-04
  • 07557-14
  • 07557-12
  • Controller height:
  • 119 mm (4,75")
  • 119 mm (4,75")
  • 140 mm (5,5")
  • 140 mm (5,5")
  • Controller length:
  • 285 mm (10,2031")
  • 285 mm (10,2031")
  • 263 mm (10,4062")
  • 263 mm (10,4062")
  • Controller width:
  • 279 mm (11")
  • 279 mm (11")
  • 211 mm (8,4062")
  • 211 mm (8,4062")
  • Motor:
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • Motor hp:
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Speed control:
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • ±0,25%
  • Washdown capable:
  • Yes
  • Yes
  • No
  • Yes
  • Yes
  • No
  • No
  • No
  • Controller IP rating:
  • IP 66
  • IP 66
  • IP 33
  • IP 33
  • Motor height:
  • 114 mm (4,5")
  • 152 mm (6")
  • 152 mm (6")
  • 114 mm (4,5")
  • Motor IP rating:
  • IP 33
  • IP 66
  • IP 66
  • IP 33
  • Motor length:
  • 273 mm (10,75")
  • 395 mm (15,8125")
  • 395 mm (15,8125")
  • 273 mm (10,75")
  • Motor width:
  • 111 mm (4,375")
  • 178 mm (7")
  • 178 mm (7")
  • 111 mm (4,375")
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 1 year
  • 2 years
  • 2 years
  • 2 years

 

Frequently Bought Together