Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 3-Stop Color-Coded Autoanalysis/Microbore, Platinum-Cured Silicone, Avantor®
Masterflex® Ismatec® Pump Tubing, 3-Stop Color-Coded Autoanalysis/Microbore, Platinum-Cured Silicone, Avantor®
Certificates
undefined
Masterflex® Ismatec® Pump Tubing, 3-Stop Color-Coded Autoanalysis/Microbore, Platinum-Cured Silicone, Avantor®

Specifications

  • Model:
  • 95603-24
  • 95603-28
  • 95603-26
  • 95603-44
  • 95603-38
  • Fixed RPM:
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • 15 rpm
  • Fixed flow:
  • 1,5 ml/min
  • 2,5 ml/min
  • 2 ml/min
  • 9,5 ml/min
  • 5,8 ml/min
  • 3,9 ml/min
  • 8,2 ml/min
  • 7 ml/min
  • 5,1 ml/min
  • 12 ml/min
  • 4,6 ml/min
  • 3,1 ml/min
  • 1 ml/min
  • Max. flow:
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • 350 ml/min
  • Min. flow:
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • 2 ml/min
  • Max. RPM:
  • 0,33 rpm
  • 0,056 rpm
  • 0,044 rpm
  • 0,17 rpm
  • 0,12 rpm
  • 0,083 rpm
  • 0,15 rpm
  • 0,13 rpm
  • 0,1 rpm
  • 0,21 rpm
  • 0,094 rpm
  • 0,067 rpm
  • 0,024 rpm
  • Min. RPM:
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • 40 rpm
  • Series:
  • Similar to SC0602
  • Similar to SC0604
  • Similar to SC0603
  • Similar to SC0612
  • Similar to SC0609
  • Similar to SC0606
  • Similar to SC0611
  • Similar to SC0610
  • Similar to SC0608
  • Similar to SC0614
  • Similar to SC0607
  • Similar to SC0605
  • Similar to SC0601
  • Tubes per pack:
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6

Specifications

Frequently Bought Together