Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, Peroxide-Cured Silicone, Avantor®
Long service life - outstanding fatigue resistance due to flexing!
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.
- Environmentally Preferable:
- Catalog No:
- MFLX07616-32
- MFLX07616-12
- MFLX07616-36
- MFLX07616-34
- MFLX07616-44
- MFLX07616-22
- MFLX07616-42
- MFLX07616-40
- MFLX07616-38
- MFLX07616-30
- MFLX07616-28
- MFLX07616-48
- MFLX07616-26
- MFLX07616-46
- MFLX07616-24
- Model:
- 07616-32
- 07616-12
- 07616-36
- 07616-34
- 07616-44
- 07616-22
- 07616-42
- 07616-40
- 07616-38
- 07616-30
- 07616-28
- 07616-48
- 07616-26
- 07616-46
- 07616-24
- Regulatory approvals:
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Series:
- Similar to SC0096
- Similar to SC0099
- Similar to SC0098
- Similar to SC0103
- Similar to SC0092
- Similar to SC0102
- Similar to SC0101
- Similar to SC0100
- Similar to SC0096
- Similar to SC0095
- Similar to SC0105
- Similar to SC0094
- Similar to SC0104
- Similar to SC0093
- Tubes per pack:
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Frequently Bought Together