Order Entry
Austria
Orders LinkContactUsLinkComponent
Masterflex® L/S® Precision Washdown Modular Drives with Wall-Mount Controller, Avantor® | Avantor

Masterflex® L/S® Precision Washdown Modular Drives with Wall-Mount Controller, Avantor®

Masterflex® L/S® Precision Washdown Modular Drives with Wall-Mount Controller, Avantor®
Certificates
Masterflex® L/S® Precision Washdown Modular Drives with Wall-Mount Controller, Avantor®
Masterflex® L/S® Precision Washdown Modular Drives with Wall-Mount Controller, Avantor®

3 Options Available Below

Product Details & Documents

Place where convenient—ideal for limited spaces, hoods, or isolation chambers.

  • Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Wall-mount controller housing is powder-coated aluminum, IP66/NEMA 4X rated for washdown
  • Remote control capabilities via weather-resistant connection on controller

L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.

Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Specifications for Product Family

Specifications

  • Model:
  • 07557-60
  • 07557-70
  • 07557-70
  • Cloud connected:
  • No
  • No
  • No
  • Controller height:
  • 119 mm (4,75")
  • 119 mm (4,75")
  • 119 mm (4,75")
  • Controller IP rating:
  • IP 66
  • IP 66
  • IP 66
  • Controller length:
  • 285 mm (10,1562")
  • 285 mm (10,1562")
  • 285 mm (10,1562")
  • Controller width:
  • 279 mm (11")
  • 279 mm (11")
  • 279 mm (11")
  • Control type:
  • Digital Variable Speed
  • Digital Variable Speed
  • Digital Variable Speed
  • Digital dispensing:
  • No
  • No
  • No
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • Min. RPM:
  • 6 rpm
  • 1 rpm
  • 1 rpm
  • Motor:
  • 75 W
  • 75 W
  • 75 W
  • Motor height:
  • 165 mm (6,5")
  • 165 mm (6,5")
  • 165 mm (6,5")
  • Motor hp:
  • 1/10
  • 1/10
  • 1/10
  • Motor IP rating:
  • IP 66
  • IP 66
  • IP 66
  • Motor length:
  • 362 mm (14,25")
  • 362 mm (14,25")
  • 362 mm (14,25")
  • Motor width:
  • 178 mm (7")
  • 178 mm (7")
  • 178 mm (7")
  • Open-head sensor:
  • No
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Variable
  • Speed control:
  • 0,25%
  • 0,25%
  • 0,25%
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Current:
  • 2,2 A
  • 2,2 A
  • 2,2 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    No. of pump heads accepted
    Maximum Flow Rate
    Max. RPM
    Housing material
    Power
    Availability
    Price
  • MFLX07557-60-EU
    L/S Precision Modular Washdown Drive w/ Remote; 600 rpm
    L/S Precision Modular Washdown Drive w/ Remote; 600 rpm
    EU
    2
    3400 ml/min
    600 rpm
    Painted aluminium controller; painted steel and aluminium drive
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 3 800,00 €
    3 800,00 €
    1 * 1 ST
       3 800,00 €

    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    More
    Specifications
    Cat. No.
    MFLX07557-60-EU
    Model
    07557-60
    Cloud connected
    No
    Controller height
    119 mm (4,75")
    Controller IP rating
    IP 66
    Controller length
    285 mm (10,1562")
    Controller width
    279 mm (11")
    Control type
    Digital Variable Speed
    Digital dispensing
    No
    Drive IP rating
    IP 66
    Min. RPM
    6 rpm
    Motor
    75 W
    Motor height
    165 mm (6,5")
    Motor hp
    1/10
    Motor IP rating
    IP 66
    Motor length
    362 mm (14,25")
    Motor width
    178 mm (7")
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    0,25%
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    Yes
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP66 washdown
  • MFLX07557-70-EU
    L/S Precision Modular Washdown Drive w/ Remote; 100 rpm
    L/S Precision Modular Washdown Drive w/ Remote; 100 rpm
    EU
    4
    580 ml/min
    100 rpm
    Painted aluminium controller; painted steel and aluminium drive
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 3 800,00 €
    3 800,00 €
    1 * 1 ST
       3 800,00 €

    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    More
    Specifications
    Cat. No.
    MFLX07557-70-EU
    Model
    07557-70
    Cloud connected
    No
    Controller height
    119 mm (4,75")
    Controller IP rating
    IP 66
    Controller length
    285 mm (10,1562")
    Controller width
    279 mm (11")
    Control type
    Digital Variable Speed
    Digital dispensing
    No
    Drive IP rating
    IP 66
    Min. RPM
    1 rpm
    Motor
    75 W
    Motor height
    165 mm (6,5")
    Motor hp
    1/10
    Motor IP rating
    IP 66
    Motor length
    362 mm (14,25")
    Motor width
    178 mm (7")
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    0,25%
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    Yes
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP66 washdown
  • MFLX07557-70-IT
    L/S Precision Modular Washdown Drive w/ Remote; 100 rpm
    L/S Precision Modular Washdown Drive w/ Remote; 100 rpm
    IT
    4
    580 ml/min
    100 rpm
    Painted aluminium controller; painted steel and aluminium drive
    90 - 260 VAC; 50/60 Hz; 2,2 A
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 3 800,00 €
    3 800,00 €
    1 * 1 ST
       3 800,00 €

    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    More
    Specifications
    Cat. No.
    MFLX07557-70-IT
    Model
    07557-70
    Cloud connected
    No
    Controller height
    119 mm (4,75")
    Controller IP rating
    IP 66
    Controller length
    285 mm (10,1562")
    Controller width
    279 mm (11")
    Control type
    Digital Variable Speed
    Digital dispensing
    No
    Drive IP rating
    IP 66
    Min. RPM
    1 rpm
    Motor
    75 W
    Motor height
    165 mm (6,5")
    Motor hp
    1/10
    Motor IP rating
    IP 66
    Motor length
    362 mm (14,25")
    Motor width
    178 mm (7")
    Open-head sensor
    No
    Pump series
    L/S
    Remote I/O
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    0,25%
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    Yes
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
    CE Compliant
    IP66 washdown
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 2 330,00 €

Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, 18-pin round connector
    Cable assembly for remote control, 18-pin round connector
    MFLX77300-32
    7,9 m (25 ft.)
    Log in for availability
    1 * 25 Fuß - 270,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Extension cable for L/S and I/P precision modular drives
    Extension cable for L/S and I/P precision modular drives
    MFLX07557-51
    9 ft.
    Log in for availability
    1 * 9 Fuß - 590,00 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.