Masterflex® Ismatec® Reglo Independent Channel Control (ICC) Peristaltic Pumps, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Independently control flow and direction of each channel via keypad or your PC.
- Flow rate 0.001 to 43 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
- USB interface for quick connection to a PC
- Flexibility of bidirectional flow in each channel
These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.
Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX78001-82-IT
- MFLX78001-80-IT
- MFLX78001-82-UK
- MFLX78001-80-UK
- MFLX78001-78-UK
- MFLX78001-72-UK
- MFLX78001-62-EU
- MFLX78001-60-EU
- MFLX78001-58-EU
- MFLX78001-58-IT
- MFLX78001-78-EU
- MFLX78001-70-EU
- MFLX78001-68-EU
- MFLX78001-70-UK
- MFLX78001-68-UK
- MFLX78001-62-UK
- MFLX78001-72-IT
- MFLX78001-78-IT
- MFLX78001-82-EU
- MFLX78001-80-EU
- MFLX78001-60-UK
- MFLX78001-60-IT
- MFLX78001-58-UK
- MFLX78001-62-IT
- MFLX78001-68-IT
- MFLX78001-70-IT
- Model:
- 78001-82
- 78001-80
- 78001-82
- 78001-80
- 78001-78
- 78001-72
- 78001-62
- 78001-60
- 78001-58
- 78001-58
- 78001-78
- 78001-70
- 78001-68
- 78001-70
- 78001-68
- 78001-62
- 78001-72
- 78001-78
- 78001-82
- 78001-80
- 78001-60
- 78001-60
- 78001-58
- 78001-62
- 78001-68
- 78001-70
- No. of channels:
- 4
- 4
- 4
- 4
- 4
- 3
- 2
- 2
- 2
- 2
- 4
- 3
- 3
- 3
- 3
- 2
- 3
- 4
- 4
- 4
- 2
- 2
- 2
- 2
- 3
- 3
- No. of rollers:
- 12
- 8
- 12
- 8
- 6
- 12
- 12
- 8
- 6
- 6
- 6
- 8
- 6
- 8
- 6
- 12
- 12
- 6
- 12
- 8
- 8
- 8
- 6
- 12
- 6
- 8
- Control type:
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Min. flow rate per channel:
- 0,0001 ml/min
- 0,0002 ml/min
- 0,0001 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0001 ml/min
- 0,0001 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0001 ml/min
- 0,0001 ml/min
- 0,0002 ml/min
- 0,0001 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0001 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- Max. flow rate per channel:
- 24 ml/min
- 35 ml/min
- 24 ml/min
- 35 ml/min
- 43 ml/min
- 24 ml/min
- 24 ml/min
- 35 ml/min
- 43 ml/min
- 43 ml/min
- 43 ml/min
- 35 ml/min
- 43 ml/min
- 35 ml/min
- 43 ml/min
- 24 ml/min
- 24 ml/min
- 43 ml/min
- 24 ml/min
- 35 ml/min
- 35 ml/min
- 35 ml/min
- 43 ml/min
- 24 ml/min
- 43 ml/min
- 35 ml/min
- Min. flow rate:
- 0,0004 ml/min
- 0,0008 ml/min
- 0,0004 ml/min
- 0,0008 ml/min
- 0,0008 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0004 ml/min
- 0,0004 ml/min
- 0,0004 ml/min
- 0,0008 ml/min
- 0,0006 ml/min
- 0,0006 ml/min
- 0,0006 ml/min
- 0,0006 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0008 ml/min
- 0,0004 ml/min
- 0,0008 ml/min
- 0,0004 ml/min
- 0,0004 ml/min
- 0,0004 ml/min
- 0,0002 ml/min
- 0,0006 ml/min
- 0,0006 ml/min
- Drive IP rating:
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- Accuracy:
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- Anti-drip:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive:
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Remote I/O:
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- USB 2,0, Mini-B, RS-232
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Series:
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Reglo ICC
- Tubing sizes accepted:
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- 1 bar (14,5 psi)
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- 100 - 240 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Specifications
Frequently Bought Together