Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Ø:50,8 mm
- Max. pressure:10 psi
- Description:Magnetic-Mount Liquid Level Float Switch, 24VDC/120 VAC
- Height:8,9 cm
- Wetted materials:Brass, Buna N, aluminum, 316 stainless steel
- Max. process temperature:82 °C
- Min. specific gravity:0,85
- Relay output:at 24 VDC: 0,4 A; at 120 VAC: 0,17
- Warranty:1 year
- Cable length:3,5 m
- Pk:1
Specifications
About this item
Permanent magnet attaches to steel tank wall at exact level required.
- Constructed of brass, Buna N, aluminum, and 316 stainless steel
Use this normally open switch for filling operations and to prevent overflows in steel tanks. No need to drill mounting holes or provide piping — mount the switch at the exact level you need quickly and easily using the permanent magnet on the housing. Electrical connections are made with the 10-ft (3-m) neoprene-insulated cable.
- Ø:50,8 mm
- Max. pressure:10 psi
- Description:Magnetic-Mount Liquid Level Float Switch, 24VDC/120 VAC
- Height:8,9 cm
- Environmentally Preferable:
- Wetted materials:Brass, Buna N, aluminum, 316 stainless steel
- Max. process temperature:82 °C
- Min. specific gravity:0,85
- Relay output:at 24 VDC: 0,4 A; at 120 VAC: 0,17
- Warranty:1 year
- Cable length:3,5 m
- Pk:1