Masterflex® L/S® Precision Modular Drives with Benchtop Controller, Avantor®
About this item
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Splash-resistant ABS plastic controller housing is IP33
- rated
- Remote control capabilities via a DB9 female connector on back of controller
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
4 Options Available Below
Product Details & Documents
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Splash-resistant ABS plastic controller housing is IP33
- rated
- Remote control capabilities via a DB9 female connector on back of controller
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Documents
Specifications for Product Family
Specifications
- Model:
- 07557-00
- 07557-00
- 07557-10
- 07557-10
- Cloud connected:
- No
- No
- No
- No
- Controller height:
- 140 mm (5,5")
- 140 mm (5,5")
- 140 mm (5,5")
- 140 mm (5,5")
- Controller IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- Controller length:
- 263 mm (10,3437")
- 263 mm (10,3437")
- 263 mm (10,3437")
- 263 mm (10,3437")
- Controller width:
- 211 mm (8,3281")
- 211 mm (8,3281")
- 211 mm (8,3281")
- 211 mm (8,3281")
- Control type:
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital dispensing:
- No
- No
- No
- No
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- Min. RPM:
- 6 rpm
- 6 rpm
- 1 rpm
- 1 rpm
- Motor:
- 75 W
- 75 W
- 75 W
- 75 W
- Motor height:
- 115 mm (4,5")
- 115 mm (4,5")
- 115 mm (4,5")
- 115 mm (4,5")
- Motor hp:
- 1/10
- 1/10
- 1/10
- 1/10
- Motor IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- Motor length:
- 273 mm (10,75")
- 273 mm (10,75")
- 273 mm (10,75")
- 273 mm (10,75")
- Motor width:
- 97 mm (3,7968")
- 97 mm (3,7968")
- 97 mm (3,7968")
- 97 mm (3,7968")
- Open-head sensor:
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Speed control:
- 0,25%
- 0,25%
- 0,25%
- 0,25%
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:
- No
- No
- No
- No
- Current:
- 2,2 A
- 2,2 A
- 2,2 A
- 2,2 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- Electrical plug typeNo. of pump heads acceptedMaximum Flow RateMax. RPMHousing materialPowerAvailabilityPrice
- MFLX07557-00-EUL/S Precision Modular Drive w/ Remote I/O; 600 rpmL/S Precision Modular Drive w/ Remote I/O; 600 rpmEU23400 ml/min600 rpmABS plastic and aluminium controller; painted steel drive90 - 260 VAC; 50/60 Hz; 2,2 ALog in for availability1 * 1 ST2 330,00 €Specifications:2 year warrantyCE Compliant
More
Specifications
Cat. No.MFLX07557-00-EUModel07557-00Cloud connectedNoController height140 mm (5,5")Controller IP ratingIP 33Controller length263 mm (10,3437")Controller width211 mm (8,3281")Control typeDigital Variable SpeedDigital dispensingNoDrive IP ratingIP 33Min. RPM6 rpmMotor75 WMotor height115 mm (4,5")Motor hp1/10Motor IP ratingIP 33Motor length273 mm (10,75")Motor width97 mm (3,7968")Open-head sensorNoPump seriesL/SRemote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closureReversible motorYesSpeedVariableSpeed control0,25%Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableNoCurrent2,2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warrantyCE Compliant - MFLX07557-00-UKL/S Precision Modular Drive w/ Remote I/O; 600 rpmL/S Precision Modular Drive w/ Remote I/O; 600 rpm500023400 ml/min600 rpmABS plastic and aluminium controller; painted steel drive90 - 260 VAC; 50/60 Hz; 2,2 ALog in for availability1 * 1 ST2 330,00 €Specifications:2 year warrantyCE Compliant
More
Specifications
Cat. No.MFLX07557-00-UKModel07557-00Cloud connectedNoController height140 mm (5,5")Controller IP ratingIP 33Controller length263 mm (10,3437")Controller width211 mm (8,3281")Control typeDigital Variable SpeedDigital dispensingNoDrive IP ratingIP 33Min. RPM6 rpmMotor75 WMotor height115 mm (4,5")Motor hp1/10Motor IP ratingIP 33Motor length273 mm (10,75")Motor width97 mm (3,7968")Open-head sensorNoPump seriesL/SRemote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closureReversible motorYesSpeedVariableSpeed control0,25%Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableNoCurrent2,2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warrantyCE Compliant - MFLX07557-10-EUL/S Precision Modular Drive w/ Remote I/O; 100 rpmL/S Precision Modular Drive w/ Remote I/O; 100 rpmEU4580 ml/min100 rpmABS plastic and aluminium controller; painted steel drive90 - 260 VAC; 50/60 Hz; 2,2 ALog in for availability1 * 1 ST2 330,00 €Specifications:2 year warrantyCE Compliant
More
Specifications
Cat. No.MFLX07557-10-EUModel07557-10Cloud connectedNoController height140 mm (5,5")Controller IP ratingIP 33Controller length263 mm (10,3437")Controller width211 mm (8,3281")Control typeDigital Variable SpeedDigital dispensingNoDrive IP ratingIP 33Min. RPM1 rpmMotor75 WMotor height115 mm (4,5")Motor hp1/10Motor IP ratingIP 33Motor length273 mm (10,75")Motor width97 mm (3,7968")Open-head sensorNoPump seriesL/SRemote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closureReversible motorYesSpeedVariableSpeed control0,25%Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableNoCurrent2,2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warrantyCE Compliant - MFLX07557-10-UKL/S Precision Modular Drive w/ Remote I/O; 100 rpmL/S Precision Modular Drive w/ Remote I/O; 100 rpm50004580 ml/min100 rpmABS plastic and aluminium controller; painted steel drive90 - 260 VAC; 50/60 Hz; 2,2 ALog in for availability1 * 1 ST2 330,00 €Specifications:2 year warrantyCE Compliant
More
Specifications
Cat. No.MFLX07557-10-UKModel07557-10Cloud connectedNoController height140 mm (5,5")Controller IP ratingIP 33Controller length263 mm (10,3437")Controller width211 mm (8,3281")Control typeDigital Variable SpeedDigital dispensingNoDrive IP ratingIP 33Min. RPM1 rpmMotor75 WMotor height115 mm (4,5")Motor hp1/10Motor IP ratingIP 33Motor length273 mm (10,75")Motor width97 mm (3,7968")Open-head sensorNoPump seriesL/SRemote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closureReversible motorYesSpeedVariableSpeed control0,25%Type of pump heads acceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, CytoflowWashdown capableNoCurrent2,2 AFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warrantyCE Compliant
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Pack. - 2 330,00 €
Accessories
Product Information
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, DB9(M) connectorCable assembly for remote control, DB9(M) connectorMFLX07595-477,9 m (25 ft.)Log in for availability1 * 25 Fuß - 327,00 €
Product Information
- Catalog #LengthAvailabilityPrice
- Extension cable for L/S and I/P precision modular drivesExtension cable for L/S and I/P precision modular drivesMFLX07557-519 ft.Log in for availability1 * 9 Fuß - 590,00 €



