Order Entry
Austria
ContactUsLinkComponent
Eppendorf 5810 Series Multi-Purpose Non-Refrigerated Centrifuges
Eppendorf 022625004 Multi-purpose centrifuge 5810; 4 x 400 mL capacity, 120 VAC
Catalog # MFLX02570-01
CE Compliant
UL Listed
2 year warranty
ISO9001
Eppendorf 022625004 Multi-purpose centrifuge 5810; 4 x 400 mL capacity, 120 VAC
Catalog # MFLX02570-01
CE Compliant
UL Listed
2 year warranty
ISO9001
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    61 cm (24")
  • Max. capacity:
    2000 ml
  • Max. speed:
    14000 rpm
  • Power:
    115 VAC, 60 Hz
  • Description:
    Multi-purpose centrifuge 5810; 4 x 400 mL capacity, 120 VAC
  • Height with lid open:
    78,7 cm (31")
  • Speed control:
    variable microprocessor controlled
  • Tube capacity:
    4 x 500 mL-28 x 50 mL-16 x microplates-6 x 85 mL-4 x 100 mL
  • Width:
    53 cm (21")
  • Timer range:
    1 to 99 minutes, plus hold
  • Max. RCF:
    20800 ×g
  • Height:
    33 cm (13")
  • Warranty:
    2 years
  • Pk:
    1
  • Rotors included:
    No

Specifications

About this item

Versatile rotor and adapter options can be used for virtually any application!

  • Superior quality and metal safety containment construction with aerosol tight lid options ensures your safety
  • Software control guarantees high accuracy, speed and temperature for optimal performance

Use these high-speed, multi-purpose centrifuges for a variety of applications: cell harvesting, high-speed separation of cell lysates, and DNA precipitations. The automatic rotor sensing feature will recognize your rotors and detect imbalances for safe operation. Order rotors and adapters separately.

Model 5810 accept up to 4 x 500 ml bottles, 28 x 50 ml conical tubes, or 16 x microplates — ideal for high throughput labs needing flexibility in sample running.

Delivery: Includes power cord.
  • Length:
    61 cm (24")
  • Max. capacity:
    2000 ml
  • Max. speed:
    14000 rpm
  • Power:
    115 VAC, 60 Hz
  • Description:
    Multi-purpose centrifuge 5810; 4 x 400 mL capacity, 120 VAC
  • Environmentally Preferable:
  • Height with lid open:
    78,7 cm (31")
  • Speed control:
    variable microprocessor controlled
  • Tube capacity:
    4 x 500 mL-28 x 50 mL-16 x microplates-6 x 85 mL-4 x 100 mL
  • Width:
    53 cm (21")
  • Timer range:
    1 to 99 minutes, plus hold
  • Max. RCF:
    20800 ×g
  • Height:
    33 cm (13")
  • Warranty:
    2 years
  • Pk:
    1
  • Rotors included:
    No