Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® E-Food, Avantor®
Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® E-Food, Avantor®
Certificates
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® E-Food, Avantor®
Certificates

Specifications

  • Model:
  • 06418-70
  • 06418-88
  • 06418-89
  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 2,7 bar (40 psi)
  • 2,4 bar (35 psi)
  • 1,4 bar (20 psi)
  • Min. temperature:
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • –36 °C (–32 °F)
  • Max. temperature:
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • Min. temperature (dynamic):
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature (dynamic):
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 610 mm Hg (24" Hg)
  • Pump series:
  • I/P
  • I/P
  • I/P
  • Regulatory approvals:
  • 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • 3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
  • Sterilisation:
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • 8,2 m (27 ft.)
  • Warranty:
  • Out of box
  • Out of box
  • Out of box

Specifications

Related Information

Frequently Bought Together