Order Entry
Austria
ContactUsLinkComponent
Submersible Pump Float Switch with Piggyback Plug
Float Switch with Piggyback Plug; 115 VAC
Catalog # MFLX07187-40
CSA Certified
UL Listed
undefined
Float Switch with Piggyback Plug; 115 VAC
Catalog # MFLX07187-40
CSA Certified
UL Listed

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Ø:
    77,9 mm
  • Description:
    Float Switch with Piggyback Plug; 115 VAC
  • Height:
    24,3 cm
  • Wetted materials:
    PVC and neoprene
  • Max. process temperature:
    60 °C
  • Min. specific gravity:
    1
  • Warranty:
    1 year
  • Pk:
    1

Specifications

About this item

Convert any manually controlled pump up to 1/2 hp into automatic operation.

  • Constructed of PVC and neoprene

Use this float switch to control submersible pumps that don''t have any automatic control. Simply plug the pump''s power cord into the back of the float switch plug (piggyback) and insert the float switch plug into a power outlet. The float switch will control the power to the pump based on the position of the float. Note: Must be used with pumps with a three-prong grounded power plug.

Delivery information: Includes 10-ft (3-m) cord with piggyback plug.
  • Ø:
    77,9 mm
  • Description:
    Float Switch with Piggyback Plug; 115 VAC
  • Height:
    24,3 cm
  • Environmentally Preferable:
  • Wetted materials:
    PVC and neoprene
  • Max. process temperature:
    60 °C
  • Min. specific gravity:
    1
  • Warranty:
    1 year
  • Pk:
    1