Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® I/P® High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, Avantor®
 
undefined
Masterflex® I/P® High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, Avantor®
 

 

  • Model:
  • 96441-89
  • 96441-88
  • Length per pack:
  • 3 m (10 ft.)
  • 3 m (10 ft.)
  • Max. pressure:
  • 1,4 bar (20 psi)
  • 1,7 bar (25 psi)
  • Min. temperature:
  • –60 °C (–75 °F)
  • –60 °C (–75 °F)
  • Max. temperature:
  • 232 °C (250 °F)
  • 232 °C (250 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 610 mm Hg (24" Hg)
  • 660 mm Hg (26" Hg)
  • Pump series:
  • I/P
  • I/P
  • Regulatory approvals:
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Autoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8,2 m (27 ft.)
  • 8,8 m (29 ft.)
  • Warranty:
  • Out of box
  • Out of box

 

 

Frequently Bought Together