Order Entry
Austria
ContactUsLinkComponent
Argon (Ar) Gas Mass Flow Controllers with Metal bodies
Argon (Ar) Gas Mass Flow Controllers with Metal bodies
Certificates
undefined
Argon (Ar) Gas Mass Flow Controllers with Metal bodies

Specifications

  • Leak integrity:
  • 1 X 10-7 sccs He (max)
  • 1 X 10-7 sccs He (max)
  • Max. particulate size:
  • 5 µm
  • 5 µm
  • Min. operating temperature:
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Width:
  • 4,75"
  • 4,75"
  • Certification:
  • Yes
  • Yes
  • Response time:
  • 2000 ms
  • 2000 ms
  • Max. pressure:
  • 1000 psi
  • 1000 psi
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Pressure drop at max. flow:
  • 1,06 psid
  • 1,06 psid
  • Repeatability:
  • ±0,5% full-scale
  • ±0,5% full-scale
  • Accuracy:
  • ±1,5% full-scale
  • ±1,5% full-scale
  • Output:
  • 0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • 0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • Wetted materials:
  • Anodized Aluminum, Brass, Viton
  • Anodized Aluminum, Brass, Viton
  • Display type:
  • 3,5-digit LCD, detachable
  • 3,5-digit LCD, detachable
  • Communication interface:
  • linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • Process connection:
  • 1/4" Compression
  • 1/4" Compression
  • Power:
  • 12 VDC, 1100 mA max
  • 12 VDC, 1100 mA max
  • Height:
  • 5,625"
  • 5,625"
  • Warranty:
  • 1 year
  • 1 year

Specifications

Frequently Bought Together