Order Entry
Austria
ContactUsLinkComponent
Hydrogen (H2) Gas Mass Flow Controllers with Metal bodies
Hydrogen (H2) Gas Mass Flow Controllers with Metal bodies
Certificates
undefined
Hydrogen (H2) Gas Mass Flow Controllers with Metal bodies

Specifications

  • Leak integrity:
  • 1 X 10-9 sccs He (max)
  • 1 X 10-9 sccs He (max)
  • 1 X 10-9 sccs He (max)
  • 1 X 10-9 sccs He (max)
  • 1 X 10-9 sccs He (max)
  • 1 X 10-9 sccs He (max)
  • Max. particulate size:
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • 5 µm
  • Min. operating temperature:
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Width:
  • 4,75"
  • 4,75"
  • 5,25"
  • 4,75"
  • 4,75"
  • 4,75"
  • Certification:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Response time:
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • 2000 ms
  • Min. flow rate:
  • 0 L/min
  • 0 L/min
  • 0 L/min
  • 0 L/min
  • 0 L/min
  • 0 L/min
  • Max. pressure:
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • 1000 psi
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Pressure drop at max. flow:
  • 1,06 psid
  • 1,06 psid
  • 3,5 psid
  • 1,06 psid
  • 1,06 psid
  • 1,06 psid
  • Repeatability:
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • ±0,25% full-scale
  • Accuracy:
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • Output:
  • 0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • 0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • 0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • 0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • 0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • 0 to 5 VDC (1000 Ω minimum); linear 4 to 20 mA (50 to 500 Ω loop resistance)
  • Wetted materials:
  • Anodized Aluminum, Brass, Viton
  • Stainless Steel, Viton
  • Anodized Aluminum, Brass, Viton
  • Anodized Aluminum, Brass, Viton
  • Anodized Aluminum, Brass, Viton
  • Anodized Aluminum, Brass, Viton
  • O-Ring material:
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Viton
  • Display type:
  • 3,5-digit LCD, detachable
  • 3,5-digit LCD, detachable
  • 3,5-digit LCD, detachable
  • 3,5-digit LCD, detachable
  • 3,5-digit LCD, detachable
  • 3,5-digit LCD, detachable
  • Communication interface:
  • linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • linear 0 to 5 VDC(1000 Ω minimum load), 4 to 20 mA(50 to 500 Ω loop resistance)
  • Process connection:
  • 1/4" Compression
  • 1/4" Compression
  • 1/4" Compression
  • 1/4" Compression
  • 1/4" Compression
  • 1/4" Compression
  • Power:
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • Height:
  • 5,625"
  • 5,625"
  • 6"
  • 5,625"
  • 5,625"
  • 5,625"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together