Order Entry
Austria
ContactUsLinkComponent
Masterflex® Entry-Level Touch-Screen Syringe Pumps, Avantor®
Masterflex® Entry-Level Touch-Screen Syringe Pumps, Avantor®
Certificates
undefined
Masterflex® Entry-Level Touch-Screen Syringe Pumps, Avantor®

Specifications

  • Model:
  • 74905-34
  • 74905-12
  • 74905-06
  • 74905-04
  • 74905-02
  • 74905-08
  • Accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Linear force:
  • 11 lbs.
  • 30 lbs.
  • 30 lbs.
  • 30 lbs.
  • 30 lbs.
  • 30 lbs.
  • Output:
  • USB, ; 15 pin D-sub connector
  • USB, ; 15 pin D-sub connector
  • USB, ; 15 pin D-sub connector
  • USB, ; 15 pin D-sub connector
  • USB, ; 15 pin D-sub connector
  • USB, ; 15 pin D-sub connector
  • Reproducibility:
  • ±0,05%
  • ±0,05%
  • ±0,05%
  • ±0,05%
  • ±0,05%
  • ±0,05%
  • Syringe size accepted:
  • 0,5 µl - 1000 µl
  • 0,5 µl - 10 ml
  • 0,5 µl - 10 ml
  • 0,5 µl - 60 ml
  • 0,5 µl - 60 ml
  • 0,5 µl - 10 ml
  • Syringe travel rate:
  • <190,8"
  • <190,8"
  • <190,8"
  • <190,8"
  • <190,8"
  • <190,8"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together