Order Entry
Austria
ContactUsLinkComponent
Aalborg® Digital Flowmeter Cables and Adapters
Aalborg® Digital Flowmeter Cables and Adapters
Certificates
undefined
Aalborg® Digital Flowmeter Cables and Adapters

Specifications

  • Model:
  • 32755-90
  • 32650-60
  • 33401-90
  • 33401-91
  • 32650-22
  • 32650-65
  • 03277-00
  • 03277-05
  • 32662-55
  • 32662-50
  • 32662-65
  • 32662-60
  • 32650-86
  • 32650-84
  • 32662-70
  • Connection:
  • 12-pin M16 shielded cable
  • 9-pin D-Sub connector
  • Communication interface:
  • RS-232
  • Display type:
  • 128 x 64 graphic LCD with 6 tactical push buttons
  • Min. flow rate:
  • 0 L/min
  • 0 L/min
  • Min. operating temperature:
  • –10 °C (15 °F)
  • Max. operating temperature:
  • 70 °C (158 °F)
  • Input:
  • Jumper selectable 0-5 VDC, 5-10 VDC, or 4-20 mA
  • Output:
  • Voltage, 0 to 5 VDC or 4 to 20 mA
  • Warranty:
  • 1 year

Specifications

Frequently Bought Together