To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Cap included:Yes
- Cap material:PP
- Packed:500/Pk
- Sterile:-
- Capacity:1,5 ml
- Colour:Clear
- Description:BackSpring Microcentrifuge Tube with Integrated Cap, 1,5 mL; 500/Pk
- Material:PP
- Autoclavable:Yes
- Cap type:BackSpring
- Graduations:+
- Pk:500
- RCF max.:30000×g
- Tube bottom shape:Conical
Eliminate sore thumbs and repetitive stress on your hand from opening tubes.
- RNase, DNase, and pyrogen free
- Boil-proof and withstands freezing up to –90 °C
- Easy-to-read graduations with frosted writing surface
- Can be spun up to 30,000 g
- Easy puncture top
Reduce the stress on your hand due to repeatedly opening and closing microcentrifuge tubes. This unique 1.5 ml tube lets you open it from the back with just one hand, versus the traditional front-open style. Pivot design allows the tube to snap open when pressure is applied to the back of the cap — enabling quick, comfortable opening and closing of the lid. Withstands temperatures from -90 to 121 °C. Autoclavable.
- Cap included:Yes
- Cap material:PP
- Packed:500/Pk
- Sterile:-
- Capacity:1,5 ml
- Colour:Clear
- Description:BackSpring Microcentrifuge Tube with Integrated Cap, 1,5 mL; 500/Pk
- Material:PP
- Environmentally Preferable:
- Autoclavable:Yes
- Cap type:BackSpring
- Graduations:+
- Pk:500
- RCF max.:30000×g
- Tube bottom shape:Conical