Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Fitting, 304 Stainless Steel, Sanitary Clamp, 2"
  MFLX30800-76
undefined
Masterflex® Fitting, 304 Stainless Steel, Sanitary Clamp, 2"
  MFLX30800-76

 

  • Connection Type:
    Sanitary Union
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    2"
  • Description:
    Sanitary Clamp, 304L SS, 2"
  • Seq:
    03
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel

 

 

Meets FDA requirements and 3A sanitary standards.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Easily connects pipes or fittings of different types
  • Ideal for pharmaceutical industry
  • Chemical compatibility for use with corrosive acids and bases
  • Sanitary clamp is compatible with 2" sanitary fittings

These 304 stainless steel sanitary clamps are ideal for use with the stainless steel sanitary adapters. These clamps offer durable support, while connecting two sanitary adapters, for versatile application requirements. The 304 stainless steel couplings are ideal for the food, beverage, and dairy industries. They offer good chemical compatibility and are cost effective.
Adapters and gaskets required for a complete system are sold separately.

  • Connection Type:
    Sanitary Union
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    2"
  • Description:
    Sanitary Clamp, 304L SS, 2"
  • Seq:
    03
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    Stainless Steel