C-Flex® TPE Braided Transfer Pump Tubing
Get more strength than standard C-Flex.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclavable and gamma sterilizable.
- Environmentally Preferable:
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 4,6 m (15 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 4,6 m (15 ft.)
- 4,6 m (15 ft.)
- 7,6 m (25 ft.)
- Max. pressure:
- 7,6 bar (110 psi)
- 7,2 bar (105 psi)
- 5,5 bar (80 psi)
- 7,6 bar (110 psi)
- 9 bar (130 psi)
- 7,6 bar (110 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- Working pressure:
- 110 psi
- 105 psi
- 80 psi
- 110 psi
- 130 psi
- 110 psi
Frequently Bought Together