Masterflex® Pump Remote Control Cables, Avantor®
Supplier: Avantor Fluid Handling
About this item
Easily connect your Masterflex® drive to a PLC or other control device.
- Constructed of durable PVC
- Long 25 ft (7.9 m) cable length makes connection simple
- Cable features 26 AWG wire gauge
Cable assemblies include terminal connector and 25 ft (7.9 m) cable with stripped wire ends. Verify the connector type on your drive before ordering
4 Options Available Below
Product Details & Documents
Easily connect your Masterflex® drive to a PLC or other control device.
- Constructed of durable PVC
- Long 25 ft (7.9 m) cable length makes connection simple
- Cable features 26 AWG wire gauge
Cable assemblies include terminal connector and 25 ft (7.9 m) cable with stripped wire ends. Verify the connector type on your drive before ordering
Specifications for Product Family
Specifications
- Model:
- 07523-95
- 07595-47
- 77300-32
- Remote I/O:
- DB25 (male) connector
- DB9 (male) connector
- 18-pin round connector
- Warranty:
- 2 years
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- LengthAvailabilityPrice
- MFLX07523-95Cable assembly for remote control, DB25(M) connectorSpecifications:
More
Specifications
Cat. No.MFLX07523-95Model07523-95Remote I/ODB25 (male) connectorWarranty2 years - MFLX07575-80Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire endsCable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends7,3 m (24 ft.)Log in for availability1 * 25 Fuß268,00 €Specifications:
More
Specifications
Cat. No.MFLX07575-80ModelRemote I/OWarranty - MFLX07595-47Cable assembly for remote control, DB9(M) connectorCable assembly for remote control, DB9(M) connector7,9 m (25 ft.)Log in for availability1 * 25 Fuß327,00 €Specifications:
More
Specifications
Cat. No.MFLX07595-47Model07595-47Remote I/ODB9 (male) connectorWarranty2 years - MFLX77300-32Cable assembly for remote control, 18-pin round connectorCable assembly for remote control, 18-pin round connector7,9 m (25 ft.)Log in for availability1 * 25 Fuß270,00 €Specifications:
More
Specifications
Cat. No.MFLX77300-32Model77300-32Remote I/O18-pin round connectorWarranty2 years



