Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Large-Hose Peristaltic Pump, Lubed-Cavity, 2.8 GPM, Heavy Duty Natural Rubber
  MFLX75800-62
1 year warranty
undefined
Masterflex® Large-Hose Peristaltic Pump, Lubed-Cavity, 2.8 GPM, Heavy Duty Natural Rubber
  MFLX75800-62
1 year warranty

 

  • Maximum Flow Rate:
    2,8 gal./min
  • Max. pressure:
    10,34 bar (150 psi)
  • Max. viscosity:
    100000 cP
  • Description:
    Large-Hose Peristaltic Pump, Lubed-Cavity, 2,8 gal./min, Heavy Duty Natural Rubber, Continuous Duty
  • Motor hp:
    1
  • Warranty:
    1 year
  • Series:
    3005
  • Connection:
    1,25" PVC hose barb
  • Pk:
    1
  • Max. motor RPM:
    39 rpm

 

 

Multiple designs—either dry pump cavity or lubricant filled—to best fit your system requirements.

  • Complete isolation of pumped fluids
  • Self-priming and runs dry
  • Wide range of pump configurations and flows
  • No cups, packing, or seals for low maintenance
  • Will not break up delicate emulsions or create excessive frothing
  • Maximum flow rate 2.8 GPM
  • Gear ratio is 43:1 1 hp

The versatile VECTOR peristaltic pump series gives you pumping options you can’t get from standard positive displacement or centrifugal industrial pumps. The VECTOR pump is designed to handle the high-viscosity fluids commonly found in industrial processing. Whether these fluids are pasty, pulpy or just plain thick, the VECTOR peristaltic pump can reliably start, stop, and continuously pump such fluids at a wide range of pressures and flows. These pumps are ideal for abrasive fluids, dyes, thick fluids, solids up 2.5 inches, shear-sensitive fluids, stringy material and corrosive fluids.

  • Maximum Flow Rate:
    2,8 gal./min
  • Max. pressure:
    10,34 bar (150 psi)
  • Max. viscosity:
    100000 cP
  • Description:
    Large-Hose Peristaltic Pump, Lubed-Cavity, 2,8 gal./min, Heavy Duty Natural Rubber, Continuous Duty
  • Environmentally Preferable:
  • Motor hp:
    1
  • Warranty:
    1 year
  • Series:
    3005
  • Connection:
    1,25" PVC hose barb
  • Pk:
    1
  • Max. motor RPM:
    39 rpm