Order Entry
Austria
ContactUsLinkComponent
 
American Machine & Tool High-Flow 316 SS Straight Centrifugal Pump; 125 GPM/63 ft, 230/460V
  MFLX70761-12
undefined
American Machine & Tool High-Flow 316 SS Straight Centrifugal Pump; 125 GPM/63 ft, 230/460V
  MFLX70761-12

 

  • Maximum Flow Rate:
    473,2 L/min (125 gal./min)
  • Power:
    230/460 VAC; 60 Hz; 3 phase
  • Max. pressure:
    10,3 bar (150 psi)
  • Description:
    High-Flow 316 SS Straight Centrifugal Pump; 125 gal./min/63 ft, 230/460V
  • Height:
    198 mm
  • Length:
    35,6 cm
  • Wetted materials:
    316 SS pump volute, impeller, & shaft; Viton® seal & O-ring
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1,5 NPT(F)
  • Motor hp:
    1-1/2
  • Outlet connection:
    1,25 NPT(F)
  • Motor type:
    TEFC
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    16,5 cm
  • Max. head:
    19,2 m (63 ft.)
  • Max. motor RPM:
    3450 rpm

 

 

Investment cast stainless steel (SS) pumps are built sturdier for heavy-duty, high performance applications requiring excellent chemical resistance.

  • Ideal for low-pressure OEM and chemical industry applications
  • Rotate head in 90° increments for easy installation of tubing
  • Available with totally enclosed fan cooled (TEFC) motors
  • Chemical resistant design

These stainless steel straight centrifugal pumps are designed for continuous duty high flow and high pressure applications including chemical processing, liquid transfer, cooling, pressure boosting, circulating and applications requiring contaminant free pumping.

Constructed of rugged deep drawn stainless steel for durability and corrosion resistance. Investment cast stainless steel closed impellers for enhanced performance and high efficiencies. All models include Viton® Type 21 mechanical seals and O-rings which offer a broad range of chemical compatibility. Cast iron motor adapter provides a positive and rigid mounting to motor.

  • Maximum Flow Rate:
    473,2 L/min (125 gal./min)
  • Power:
    230/460 VAC; 60 Hz; 3 phase
  • Max. pressure:
    10,3 bar (150 psi)
  • Description:
    High-Flow 316 SS Straight Centrifugal Pump; 125 gal./min/63 ft, 230/460V
  • Height:
    198 mm
  • Length:
    35,6 cm
  • Environmentally Preferable:
  • Wetted materials:
    316 SS pump volute, impeller, & shaft; Viton® seal & O-ring
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1,5 NPT(F)
  • Motor hp:
    1-1/2
  • Outlet connection:
    1,25 NPT(F)
  • Motor type:
    TEFC
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    16,5 cm
  • Max. head:
    19,2 m (63 ft.)
  • Max. motor RPM:
    3450 rpm