Order Entry
Austria
ContactUsLinkComponent
Masterflex® USB Type A(M) to USB Type B(M) Interface Cable, Avantor®
Masterflex® USB Cable; Type A Male to Type B Male; Beige, 10 ft L
Catalog # MFLX22050-60
undefined
Masterflex® USB Cable; Type A Male to Type B Male; Beige, 10 ft L
Catalog # MFLX22050-60

Specifications

  • Colour:
    Beige
  • Description:
    USB cable; type A male to type B male
  • Length:
    10 ft.
  • Model:
    22050-60
  • Warranty:
    Manufacturer defect
  • Pk:
    304,8 cm

Specifications

About this item

Optimize performance of your Masterflex® pump.

  • Suitable for use with Masterflex® L/S® 07551-series computer-compatible drives

Use this cable to connect the Masterflex® L/S® 07551-series computer-compatible drives to your PC.

  • Colour:
    Beige
  • Description:
    USB cable; type A male to type B male
  • Length:
    10 ft.
  • Environmentally Preferable:
  • Model:
    22050-60
  • Warranty:
    Manufacturer defect
  • Pk:
    304,8 cm