Order Entry
Austria
ContactUsLinkComponent
 
Flowline EchoPod Ultrasonic Level Control Solutions
 
undefined
Flowline EchoPod Ultrasonic Level Control Solutions

 

  • Accuracy of depth range:
  • 0,125 in (3 mm)
  • 0,125 in (3 mm)
  • Dead band:
  • 2"
  • 2"
  • Enclosure material:
  • PC/ABS plastic
  • PC/ABS plastic
  • Loop resistance:
  • 400 Ω max
  • Max. depth:
  • 1,25 m (4,1 ft.)
  • 1,25 m (4,1 ft.)
  • Min. process temperature:
  • -20 °F
  • -20 °F
  • Max. process temperature:
  • 60 °C
  • 60 °C
  • Max. pressure:
  • 30 psi
  • 30 psi
  • Power consumption:
  • 0,5 W
  • 0,5 W
  • Relay output:
  • Four SPST realys rated for 60 VA, 1 A
  • Four SPST realys rated for 60 VA, 1 A
  • Resolution of depth range:
  • 0,5 mm (0,019")
  • 0,5 mm (0,019")
  • Signal output:
  • 4 to 20 mA, two wire
  • 4 to 20 mA, two wire
  • Wetted materials:
  • PVDF
  • PVDF
  • Warranty:
  • 1 year
  • 1 year

 

Frequently Bought Together