Order Entry
Austria
ContactUsLinkComponent
 
Flowline EchoSonic II Ultrasonic Level Transmitters
 
undefined
Flowline EchoSonic II Ultrasonic Level Transmitters

 

  • Accuracy of depth range:
  • ±0,2% of range
  • ±0,2% of range
  • ±0,2% of range
  • Dead band:
  • 8"
  • 8"
  • 4"
  • Enclosure material:
  • Polypropylene
  • Polypropylene
  • Polypropylene
  • Loop resistance:
  • 500 Ω at 24 VDC
  • 500 Ω at 24 VDC
  • 500 Ω at 24 VDC
  • Min. depth:
  • 20 cm (8")
  • 20 cm (8")
  • 10 cm (4")
  • Max. depth:
  • 7,5 m (24,6 ft.)
  • 10 m (32,8 ft.)
  • 2,5 m (8,2 ft.)
  • Min. process temperature:
  • -4 °F
  • -4 °F
  • -4 °F
  • Max. process temperature:
  • 60 °C
  • 60 °C
  • 60 °C
  • Max. pressure:
  • 30 psi
  • 30 psi
  • 30 psi
  • Resolution of depth range:
  • 2 mm (0,079")
  • 2 mm (0,079")
  • 0,5 mm (0,019")
  • Signal output:
  • 4 to 20 mA
  • 4 to 20 mA
  • 4 to 20 mA
  • Wetted materials:
  • PVDF
  • PVDF
  • PVDF
  • Warranty:
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together