Single-Phase Input Variable-Speed Controllers
About this item
Operate a 230-240 VAC motor with only a 115 VAC power supply.
- Use with a variety of motors
- An excellent option for most¡ 1-hp applications
- On-board trimmer pot allows easy calibration and setup
These controllers have the ability to double their output voltage in situations where 230-240 VAC is needed but only a 115 VAC power supply is available. To protect your motor and equipment, a torque foldback feature allows a 200% torque maximum for a short period of time to overcome intermittent peak loads. Torque levels are then reduced back to a preset safe level. NEMA 4X controllers are available; call our Application Specialists to order.
3 Options Available Below
Product Details & Documents
Operate a 230-240 VAC motor with only a 115 VAC power supply.
- Use with a variety of motors
- An excellent option for most¡ 1-hp applications
- On-board trimmer pot allows easy calibration and setup
These controllers have the ability to double their output voltage in situations where 230-240 VAC is needed but only a 115 VAC power supply is available. To protect your motor and equipment, a torque foldback feature allows a 200% torque maximum for a short period of time to overcome intermittent peak loads. Torque levels are then reduced back to a preset safe level. NEMA 4X controllers are available; call our Application Specialists to order.
Specifications for Product Family
Specifications
- Catalog No:
- MFLX70101-01
- MFLX70101-11
- MFLX70101-21
- Max. input mA:
- 1700 mA
- 2400 mA
- 4200 mA
- Power cord:
- Yes
- Yes
- Yes
- Warranty:
- 2 years
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- HeightLengthWidthMotor hpPowerAvailabilityPrice
- MFLX70101-01AC Variable-Speed Controller, 1/3 hp, 115/230 VAC, 1,7 amp, 230-240VAC outputAC Variable-Speed Controller, 1/3 hp, 115/230 VAC, 1,7 amp, 230-240VAC output354 mm11,03 cm19,05 cm1/3115/230 VACLog in for availability1 * 1 ST488,00 €Specifications:CE Compliant
More
Specifications
Cat. No.MFLX70101-01Max. input mA1700 mAPower cordYesWarranty2 yearsCE Compliant - MFLX70101-11AC Variable-Speed Controller, 1/2 hp, 115/230 VAC, 2,4 amp, 230-240VAC outputAC Variable-Speed Controller, 1/2 hp, 115/230 VAC, 2,4 amp, 230-240VAC output354 mm11,03 cm19,05 cm1/2115/230 VACLog in for availability1 * 1 ST520,00 €Specifications:CE Compliant
More
Specifications
Cat. No.MFLX70101-11Max. input mA2400 mAPower cordYesWarranty2 yearsCE Compliant - MFLX70101-21AC Variable-Speed Controller, 1 hp, 115/230 VAC, 4,2 amp, 230-240VAC outputAC Variable-Speed Controller, 1 hp, 115/230 VAC, 4,2 amp, 230-240VAC output354 mm11,03 cm19,05 cm1115/230 VACLog in for availability1 * 1 ST438,00 €Specifications:CE Compliant
More
Specifications
Cat. No.MFLX70101-21Max. input mA4200 mAPower cordYesWarranty2 yearsCE Compliant



