Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® B/T® Variable Speed and Air-Powered Analog Drives, Avantor®
 
undefined
Masterflex® B/T® Variable Speed and Air-Powered Analog Drives, Avantor®

 

  • Model:
  • 77711-95
  • 77111-67
  • 77111-80
  • 77111-67
  • 77111-67
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • 3
  • Control type:
  • Analog
  • Analog
  • Analog
  • Analog
  • Analog
  • Min. flow rate per channel:
  • 710 ml/min
  • 710 ml/min
  • 710 ml/min
  • Max. flow rate per channel:
  • 42000 ml/min
  • 42000 ml/min
  • 42000 ml/min
  • IP rating:
  • IP 56
  • IP 56
  • IP 56
  • IP 56
  • IP 56
  • Anti-drip:
  • No
  • No
  • No
  • Cloud connected:
  • No
  • No
  • No
  • Digital dispensing:
  • No
  • No
  • No
  • Min. RPM:
  • 12 rpm
  • 35 rpm
  • 12 rpm
  • 12 rpm
  • Motor:
  • 370 W
  • 560 W
  • 370 W
  • 370 W
  • Motor hp:
  • 1/2
  • 3/4
  • 1/2
  • 1/2
  • Open-head sensor:
  • No
  • No
  • No
  • Pump series:
  • B/T
  • B/T
  • B/T
  • B/T
  • B/T
  • Reversible motor:
  • Yes
  • No
  • Yes
  • Yes
  • Tubing sizes accepted:
  • B/T 87 or B/T 91
  • B/T 87 or B/T 91
  • B/T 87 or B/T 91
  • B/T 87 or B/T 91
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Current:
  • 3,3 A
  • 3,3 A
  • 3,3 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 115 VAC
  • 230 VAC
  • 230 VAC
  • 230 VAC
  • Warranty:
  • 3 Months
  • 2 years
  • 2 years
  • 2 years
  • 2 years

 

Frequently Bought Together