To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Max. capacity:32 ml
- Max. speed:10000 rpm
- Power:100 - 230 VAC, 50/60 Hz, 1,5 A
- Description:RevSpin Multi-Speed Digital Microcentrifuge; 100-230 VAC, 50/60 Hz
- Rotor type:Fixed-Angle
- Speed control:Digital
- Tube capacity:16 x 1,5/2,0 mL
- Max. RCF:6238 ×g
- Height:22,9 cm (9")
- Motor:Ball bearing, PMDC, brush type
- No. of tubes:16
- Warranty:2 years
- Pk:1
- Rotors included:Yes
Compact, economical desktop centrifuge with 16-microtube capacity.
- Features pulse setting for short spins
- Rotor allows tubes to be loaded vertically, while spinning them at 45°
- Safety switch instantly cuts power when cover is slightly ajar.
Model RS-200 features ten electronically controlled speed settings with 60-minute digital timer. Easy-to-read graphics show RCF range for each setting. Operates anywhere in the world from 100 to 230 VAC.
- Max. capacity:32 ml
- Max. speed:10000 rpm
- Power:100 - 230 VAC, 50/60 Hz, 1,5 A
- Description:RevSpin Multi-Speed Digital Microcentrifuge; 100-230 VAC, 50/60 Hz
- Environmentally Preferable:
- Rotor type:Fixed-Angle
- Speed control:Digital
- Tube capacity:16 x 1,5/2,0 mL
- Max. RCF:6238 ×g
- Height:22,9 cm (9")
- Motor:Ball bearing, PMDC, brush type
- No. of tubes:16
- Warranty:2 years
- Pk:1
- Rotors included:Yes