Order Entry
Austria
ContactUsLinkComponent
PendoTECH® Single-Use Pressure Monitoring and Transmitting Systems
Certificates
undefined
PendoTECH® Single-Use Pressure Monitoring and Transmitting Systems

Specifications

  • Accuracy:
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • ±0,1% full-scale
  • Resolution:
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • Max. pressure:
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • 75 psi
  • Measurement units:
  • psi
  • bar
  • psi
  • bar
  • psi
  • psi
  • psi
  • bar
  • psi
  • bar
  • bar
  • bar
  • Process connection:
  • 2 Pressure Inputs
  • 2 Pressure Inputs
  • 3 Pressure, 1 Flow Inputs
  • 3 Pressure, 1 Flow Input
  • 4 Pressure Inputs
  • 4 Pressure Inputs
  • 2 Pressure, 1 Flow Input
  • 4 Pressure Inputs
  • 3 Pressure Inputs
  • 3 Pressure Inputs
  • 1 Pressure Input
  • 4 Pressure Inputs
  • Display:
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • 8-line LCD, backlit
  • Output:
  • 4 to 20 mA (2) and relays (2); or 4 relays
  • 4 to 20 mA (2) and relays (2); or 4 relays
  • 4 to 20 mA - 4 outputs
  • 4 to 20 mA - 4 outputs
  • 4 relays
  • 4 to 20 mA - 4 outputs
  • 4 to 20 mA - 4 outputs
  • 4 to 20 mA - 4 outputs
  • 4 to 20 mA (3) and relay (1)
  • 4 to 20 mA (3) and relay (1)
  • 4 to 20 mA (1) and relay (1)
  • 4 relays
  • Power source:
  • VAC
  • VAC
  • VAC
  • VAC
  • VAC
  • VAC
  • VAC
  • VAC
  • VAC
  • VAC
  • VAC
  • VAC
  • Battery type:
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • 12 to 24 VDC from 110/220 VAC wall supply provided
  • Width:
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 20,0025 cm (7,875")
  • 11,9 cm (4,75")
  • 20,0025 cm (7,875")
  • Depth:
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • 5,715 cm (2,25")
  • Height:
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,43 cm (4,5")
  • 11,9 cm (4,75")
  • 11,43 cm (4,5")
  • Warranty:
  • 1 year
  • 2 years
  • 2 years
  • 3 years
  • 1 year
  • 1 year
  • 2 years
  • 2 years
  • 1 year
  • 2 years
  • 2 years
  • 2 years

Specifications

Frequently Bought Together