Order Entry
Austria
ContactUsLinkComponent
Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing
Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing
Certificates
undefined
Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing

Specifications

  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Length per pack:
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • 30,5 m (100 ft.)
  • Max. pressure:
  • 14,8 bar (214 psi)
  • 24,7 bar (358 psi)
  • 6,6 bar (96 psi)
  • 10,5 bar (152 psi)
  • Max. temperature:
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • Min. temperature:
  • –73 °C (–100 °F)
  • –73 °C (–100 °F)
  • –73 °C (–100 °F)
  • –73 °C (–100 °F)
  • Regulatory approvals:
  • FDA
  • FDA
  • FDA
  • FDA
  • Sterilisation method autoclave:
  • No
  • No
  • No
  • No
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • Working pressure:
  • 14,8 bar (214 psi)
  • 24,7 bar (358 psi)
  • 6,6 bar (96 psi)
  • 10,5 bar (152 psi)
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together