Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Dwyer Direct-Reading Variable Area Solid Acrylic Flowmeters

Dwyer Direct-Reading Variable Area Solid Acrylic Flowmeters
Certificates
Dwyer Direct-Reading Variable Area Solid Acrylic Flowmeters
Dwyer Direct-Reading Variable Area Solid Acrylic Flowmeters

2 Options Available Below

Product Details & Documents

Easy-to-read scales.

  • Precisioned machined from stock acrylic
  • Designed for research and laboratory equipment

These flow meter bodies are cut and precision machined from solid, clear acrylic plastic blocks. This construction not only produces a handsome finished product, but permits complete visual inspection. As a result, these flowmeters are especially popular for laboratory equipment applications.

Scales are easy to read-The front scale location and white background provides excellent visibility. The direct reading scales are hot pressed into the plastic and will not wear off. Mid-range calibration is established with a master flow meter. Accuracy is ±5% of full scale for Series A models, ±3% for Series B, and ±2% for Series C. Scales average 2" long on the Series A models, 4" long on Series B, and 5" long on Series C.

Durable and attractive construction-The machined acrylic bodies of these flowmeters are practically unbreakable. Fabrication is backed by 50 years of experience in acrylic instrument machining. The tapered bore is precision machined to a smooth surface that provides perfect visibility of the indicating float. The Series A and Series B models are available with either brass or stainless steel inlet and outlet connections and are tapped for 1⁄8" NPT Thread. Series B models 85 and 86 have either 1⁄4" back or 3⁄8" end connections. The Series C models are provided with PVC connections tapped for 1" NPT Thread. All models have Buna-N “O” ring seals for leak proof connection and are available with either back or end connections for maximum installation versatility.

Precision metering valves are available for most Series A and Series B models. Valves can be provided in either brass or stainless steel and have the valve stems may be easily removed for inspection and maintenance. The Series C models, intended for use with external metering valves, are equipped with a large diameter stainless steel guide rod and a specially designed stainless steel float to provide excellent float stability at the high flow ranges provided by these models.

Specifications for Product Family

Specifications

  • Accuracy:
  • ±3%
  • Float material:
  • Stainless steel
  • Max. operating temperature:
  • 48 °C (120 °F)
  • Max. pressure:
  • 100 psi
  • O-Ring material:
  • Buna-N
  • Warranty:
  • 1 year
  • 1 year

Specifications

Product Family Options

Product Information

  • Maximum Flow Rate
    Media type
    Housing material
    Process connection
    Availability
    Price
  • MFLX32507-08
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 184,00 €
    184,00 €
    1 * 1 ST
       184,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    MFLX32507-08
    Accuracy
    Float material
    Max. operating temperature
    Max. pressure
    O-Ring material
    Warranty
    1 year
  • MFLX32507-09
    5 gal./min
    Water
    Acrylic
    0,125" NPT(F)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 184,00 €
    184,00 €
    1 * 1 ST
       184,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    MFLX32507-09
    Accuracy
    ±3%
    Float material
    Stainless steel
    Max. operating temperature
    48 °C (120 °F)
    Max. pressure
    100 psi
    O-Ring material
    Buna-N
    Warranty
    1 year