Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes

Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes
Certificates
Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes
Flowline Switch-Pro Compact Level Controllers and Compact Junction Boxes

2 Options Available Below

Product Details & Documents

Easily mounts to any sensor or fitting assembly.

  • Rugged Polypropylene enclosure rated NEMA 4X
  • Swivel base enables conduit alignment
  • IP65 rated

The LC10 AC powered controller is commonly used for the automatic filling or emptying of a tank between two sensors. A single latched relay performs the automatic control with valves or pumps rated up to ½ horsepower. Combine the LC11 controller with Smart Trak and two level switches to complete your compact lift station package. The general purpose, NEMA 4X controller mounts on any sensor or fitting assembly. The optional flash alarm brings immediate attention to process conditions. Package the controller with any of our level switches.

The LC06-1001 junction box is commonly used for the integral wiring termination of a single level or flow switch. The rugged NEMA 4X enclosure includes a 300-degree swivel base for fast and easy conduit alignment.

Specifications for Product Family

Specifications

  • Min. process temperature:
  • -40 °F
  • -40 °F
  • Max. process temperature:
  • 70 °C
  • 70 °C
  • Power consumption:
  • 5 W
  • 5 W
  • Warranty:
  • 1 year
  • 1 year

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • MFLX43300-22
    Single Sensor Compact Level Controller, 3/4" NPT
    Single Sensor Compact Level Controller, 3/4" NPT
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 446,00 €
    446,00 €
    1 * 1 ST
       446,00 €

    Specifications:
    IP65 washdown
    More
    Specifications
    Cat. No.
    MFLX43300-22
    Min. process temperature
    -40 °F
    Max. process temperature
    70 °C
    Power consumption
    5 W
    Warranty
    1 year
    IP65 washdown
  • MFLX43300-43
    Strobe Alert Single Sensor Controller, 3/4" NPT
    Strobe Alert Single Sensor Controller, 3/4" NPT
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 549,00 €
    549,00 €
    1 * 1 ST
       549,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    MFLX43300-43
    Min. process temperature
    -40 °F
    Max. process temperature
    70 °C
    Power consumption
    5 W
    Warranty
    1 year