Rubberfab Nylon Clamp for Sanitary Fittings, 2"
Catalog # MFLA12805-05_U
Supplier: Avantor Fluid Handling
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Connection type:Sanitary
- Description:Nylon Clamp for Sanitary Fittings, 2"
- Material:Nylon
- Sanitary clamp size (port 1):2"
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:1
- Clamp type:Sanitary
Specifications
About this item
Collared clamp helps prevent unintentional opening.
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
- Connection type:Sanitary
- Description:Nylon Clamp for Sanitary Fittings, 2"
- Material:Nylon
- Environmentally Preferable:
- Sanitary clamp size (port 1):2"
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:1
- Clamp type:Sanitary