John Guest Polypropylene Push-To-Connect Male Threaded Adapter Fittings
Supplier: Avantor Fluid Handling
Certificates
About this item
Quick, leakproof connection.
- Polypropylene and EPDM materials meet NSF 51, and NSF 61 requirements for food-grade applications, and is FDA compliant
Push-to-connect fittings offer secure connections and quick disconnection. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.
Fittings work with semi-rigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.
Adapters let you permanently modify basic fittings for customized installations.
- Environmentally Preferable:
Specifications
- Collet material:
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Max. operating pressure:
- 150 psi at 70 °F, 60 psi at 140 °F (for water)
- 150 psi at 70 °F, 60 psi at 140 °F (for water)
- 150 psi at 70 °F, 60 psi at 140 °F (for water)
- 150 psi at 70 °F, 60 psi at 140 °F (for water)
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Min. temperature:
- 1 °C (33 °F)
- 1 °C (33 °F)
- 1 °C (33 °F)
- 1 °C (33 °F)
- O-Ring material:
- EPDM
- EPDM
- EPDM
- EPDM
- Sterilisation:
- Autoclave only
- Autoclave only
- Autoclave only
- Autoclave only
- Warranty:
- 20 years
- 20 years
- 20 years
- 20 years
Specifications
Frequently Bought Together