Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® E-3603, Avantor®
Masterflex® Transfer Tubing, Tygon® E-3603, Avantor®
Certificates
undefined
Masterflex® Transfer Tubing, Tygon® E-3603, Avantor®
Certificates

Specifications

  • Model:
  • 06407-11
  • 06407-01
  • 06407-05
  • 06407-07
  • 06407-09
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 1,2 bar (17 psi)
  • 4 bar (58 psi)
  • 1,3 bar (19 psi)
  • 1,3 bar (19 psi)
  • 1,7 bar (24 psi)
  • Max. temperature:
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • Min. temperature:
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • Regulatory approvals:
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • No
  • Working pressure:
  • 1,2 bar (17 psi)
  • 4 bar (58 psi)
  • 1,3 bar (19 psi)
  • 1,3 bar (19 psi)
  • 1,7 bar (24 psi)
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Related Information

Frequently Bought Together