Order Entry
Austria
ContactUsLinkComponent
Oxygen (O2) Gas Mass Flowmeters with Metal bodies
Oxygen (O2) Gas Mass Flowmeters with Metal bodies
Certificates
undefined
Oxygen (O2) Gas Mass Flowmeters with Metal bodies

Specifications

  • Accuracy:
  • ±1,5% full-scale
  • ±1,5% full-scale
  • Certification:
  • Yes
  • Yes
  • Display type:
  • 3,5-digit LCD
  • 3,5-digit LCD
  • Leak integrity:
  • 1 X 10-7 sccs He (max)
  • 1 X 10-7 sccs He (max)
  • Min. operating temperature:
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. operating temperature:
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Max. particulate size:
  • 5 µm
  • 5 µm
  • Max. pressure:
  • 1000 psi
  • 1000 psi
  • Power:
  • 12 VDC
  • 12 VDC
  • Pressure drop at max. flow:
  • 4 psid
  • 0,04 psid
  • Repeatability:
  • ±0,5% full-scale
  • ±0,5% full-scale
  • Response time:
  • 2000 ms
  • 2000 ms
  • Wetted materials:
  • 316 Stainless Steel, Viton
  • Anodized Aluminum, Brass, Viton
  • Width:
  • 6,625"
  • 3"
  • Height:
  • 6,625"
  • 5,375"
  • Warranty:
  • 1 year
  • 1 year

Specifications

Frequently Bought Together