Order Entry
Austria
ContactUsLinkComponent
Grooving Tool for PFA Compression Fittings
Grooving Tool for PFA Compression Fittings, 6 mm OD
  MFLX31321-49
CE certificate
undefined
Grooving Tool for PFA Compression Fittings, 6 mm OD
  MFLX31321-49
CE certificate

 

  • Description:
    Grooving Tool for PFA Compression Fittings, 6 mm OD
  • Compression size / tube ext.Ø (port 1):
    6 mm
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    1 year
  • Connection type:
    Compression
  • Pk:
    1

 

 

Get a secure seal at higher pressures.

  • Optimize performance of your PFA Compression Fittings

Improve the sealing capability of PTFE fittings. Fittings withstand pressures to 150 psi when a tool is used (40 psi without tool).

  • Description:
    Grooving Tool for PFA Compression Fittings, 6 mm OD
  • Environmentally Preferable:
  • Compression size / tube ext.Ø (port 1):
    6 mm
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    1 year
  • Connection type:
    Compression
  • Pk:
    1