Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Two-Stage High-Pressure Centrifugal Pump, 63 GPM/225 ft, 304 SS; 230/460 VAC
  MFLX75506-70
CE Compliant
undefined
Masterflex® Two-Stage High-Pressure Centrifugal Pump, 63 GPM/225 ft, 304 SS; 230/460 VAC
  MFLX75506-70
CE Compliant

 

  • Maximum Flow Rate:
    63 gal./min
  • Power:
    230/460 VAC; 60 Hz; 8,2 A
  • Max. pressure:
    125 psi
  • Description:
    Two-stage High-pressure Pump, 63 gal./min, 230/460 VAC
  • Height:
    24,9 cm
  • Length:
    44,13 cm
  • Wetted materials:
    304 SS shaft and case, Type 21 mechanical seals (carbon vs. ceramic/Viton®), and Viton O-rings
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    2 NPT(F)
  • Motor hp:
    5,5
  • Outlet connection:
    1 NPT(F)
  • Motor type:
    TEFC/IP55
  • Max. temperature:
    60 °C (140 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    231,7 mm
  • Max. head:
    225 ft.
  • Max. motor RPM:
    3450 rpm

 

 

Two-stage design gives superior output pressures.

  • Close-coupled design saves space; simplifies maintenance and installation
  • Fabricated from 304 stainless steel for corrosion resistance
  • Back pullout design allows servicing without disturbing piping.
  • Maximum flow rate 63 GPM
  • Maximum feet of head 225 ft
  • Operates on 230/460 VAC

Pumps are non-overloading and rated for continuous duty throughout entire operating range for reliable performance and long life. Install either vertically or horizontally.

  • Maximum Flow Rate:
    63 gal./min
  • Power:
    230/460 VAC; 60 Hz; 8,2 A
  • Max. pressure:
    125 psi
  • Description:
    Two-stage High-pressure Pump, 63 gal./min, 230/460 VAC
  • Height:
    24,9 cm
  • Length:
    44,13 cm
  • Environmentally Preferable:
  • Wetted materials:
    304 SS shaft and case, Type 21 mechanical seals (carbon vs. ceramic/Viton®), and Viton O-rings
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    2 NPT(F)
  • Motor hp:
    5,5
  • Outlet connection:
    1 NPT(F)
  • Motor type:
    TEFC/IP55
  • Max. temperature:
    60 °C (140 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    231,7 mm
  • Max. head:
    225 ft.
  • Max. motor RPM:
    3450 rpm