Order Entry
Austria
ContactUsLinkComponent
C-Flex® Transfer Tubing, Animal-Derived Component Free (ADCF)
C-Flex® Transfer Tubing, Animal-Derived Component Free (ADCF)
Certificates
undefined
C-Flex® Transfer Tubing, Animal-Derived Component Free (ADCF)
Certificates

Specifications

  • Model:
  • 06401-72
  • 06432-56
  • 61063-76
  • 06432-61
  • 06432-53
  • 06432-52
  • 06432-51
  • 06432-50
  • 06432-62
  • 06432-58
  • 06432-57
  • 06432-55
  • 06432-54
  • 06432-60
  • 06432-59
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 106,7 m (350 ft.)
  • 15,2 m (50 ft.)
  • 4,6 m (15 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 1,6 bar (23 psi)
  • 1,8 bar (27 psi)
  • 0,76 bar (11 psi)
  • 1,17 bar (17 psi)
  • 1,4 bar (20 psi)
  • 1,5 bar (22 psi)
  • 1,5 bar (22 psi)
  • 2,4 bar (35 psi)
  • 0,97 bar (14 psi)
  • 1,17 bar (17 psi)
  • 1,17 bar (17 psi)
  • 1,93 bar (28 psi)
  • 1,93 bar (28 psi)
  • 1,17 bar (17 psi)
  • 1,6 bar (23 psi)
  • Max. temperature:
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • Min. temperature:
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • –45 °C (–50 °F)
  • Regulatory approvals:
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation:
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Autoclave;Gamma
  • Sterilisation method autoclave:
  • Yes
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Yes, one time 30 minute cycle at 121 °C
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Yes, up to 40 kGy
  • Working pressure:
  • 23 psi
  • 27 psi
  • 11 psi
  • 17 psi
  • 20 psi
  • 22 psi
  • 22 psi
  • 35 psi
  • 14 psi
  • 17 psi
  • 17 psi
  • 28 psi
  • 28 psi
  • 17 psi
  • 23 psi

Specifications

Frequently Bought Together