Order Entry
Austria
ContactUsLinkComponent
Masterflex® Air-Operated Drum Pumps, Avantor®
Masterflex® Air Operated Drum Pump, 1:1 Ratio, 13 GPM
Catalog # MFLX79015-00
undefined
Masterflex® Air Operated Drum Pump, 1:1 Ratio, 13 GPM
Catalog # MFLX79015-00

Specifications

  • Maximum Flow Rate:
    13 gal./min
  • Power:
    Air
  • Description:
    Air Operated Drum Pump, 1:1 ratio, 13 gal./min
  • Max. air inlet pressure:
    10 bar (145 psig)
  • Motor gear ratio:
    1:1
  • Tube length, inlet:
    36"
  • Warranty:
    1 year
  • Pk:
    1

Specifications

About this item

Extremely low noise level for busy work environments due to unique air mechanism.

  • 60% lower air consumption
  • Quick an deasy maintenance with on piece air mechanism
  • Pumps provide fast, reliable delivery and are rugged enough for extreme conditions
  • Use for any application requiring pressurized oil — ideal for manufacturing, construction, and mining

Pumps handle petroleum-based lubricants and synthetic oils. They also feature an internal muffler to reduce air noise. Stall-free air motor can be used with or without a lubricator. Make quick orientation changes by adjusting the outlet up to 360°. Easily service pump in-line to minimize costly downtime. Mount pumps directly to drum or tank; for containers other than 16 and 55 gallons, use a 2" pipe cut to the length you need.

  • Maximum Flow Rate:
    13 gal./min
  • Power:
    Air
  • Description:
    Air Operated Drum Pump, 1:1 ratio, 13 gal./min
  • Environmentally Preferable:
  • Max. air inlet pressure:
    10 bar (145 psig)
  • Motor gear ratio:
    1:1
  • Tube length, inlet:
    36"
  • Warranty:
    1 year
  • Pk:
    1