Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, PharmaPure®, Avantor®
Masterflex® I/P® Precision Pump Tubing, PharmaPure®, Avantor®
Certificates
undefined
Masterflex® I/P® Precision Pump Tubing, PharmaPure®, Avantor®
Certificates

Specifications

  • Model:
  • 06435-26
  • 06435-73
  • 06435-82
  • Length per pack:
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • Max. pressure:
  • 2,7 bar (40 psi)
  • 2,7 bar (40 psi)
  • 1,4 bar (20 psi)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Max. temperature:
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • Min. temperature (dynamic):
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Max. vacuum:
  • 660 mm Hg (26" Hg)
  • 660 mm Hg (26" Hg)
  • 510 mm Hg (20" Hg)
  • Pump series:
  • I/P
  • I/P
  • I/P
  • Regulatory approvals:
  • European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • 7 m (23 ft.)
  • Warranty:
  • Out of box
  • Out of box
  • Out of box

Specifications

Frequently Bought Together