CPC® Non-Spill Quick-Disconnect Fittings, Bodies and Inserts
Supplier: Avantor Fluid Handling
Certificates
About this item
Stop leaks in your line - spillage as low as 0,10 ml.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Non-spill design virtually eliminates spills, minimises downtime and enhances operator safety
- Easy one-hand operation
These CPC® non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line - protects process purity and minimises loss due to accidental disconnects. The NS4 and NS6 series non-spill couplings confirm secure engagement with an audible click.
The NS4 series offers a spillage rate of <0,1 ml. The NS6 series offers a spillage rate of <0,3 ml.
Choose one body and one insert, each from the same coupling series (NS4 or NS6) for a fitting that will work in multiple applications.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX31603-24
- MFLX31603-26
- MFLX31603-31
- MFLX31603-33
- MFLX31603-35
- MFLX31603-34
- MFLX31603-23
- MFLX31603-22
- MFLX31603-36
- Max. operating pressure:
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- 120 psi
- Max. temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- Min. temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Seal material:
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- EPDM
- Sterilisation:
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Valve spring material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together