Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Stepping Motor Proportioning Valves, Avantor®
 
undefined
Masterflex® Stepping Motor Proportioning Valves, Avantor®

 

  • Model:
  • 98651-08
  • 98651-04
  • 98651-02
  • 98651-10
  • 98651-00
  • 98651-06
  • Height:
  • 6,8"
  • 6,8"
  • 6,4"
  • 6,8"
  • 6,4"
  • 6,8"
  • Max. pressure:
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • Power:
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • 12 VDC
  • Tubing ext.Ø:
  • 0,5"
  • 0,375"
  • 0,375"
  • 0,5"
  • Wetted materials:
  • Aluminum, Viton, PFA
  • Aluminum, Viton, PFA
  • SS, Viton, PFA
  • SS, Viton, PFA
  • Aluminum, Viton, PFA
  • SS, Viton, PFA
  • Width:
  • 3"
  • 5,4"
  • 5,2"
  • 3"
  • 5,2"
  • 5,4"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together