Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® E-3603, Non-DEHP, Avantor®
Masterflex® Transfer Tubing, Tygon® E-3603, Non-DEHP, Avantor®
Certificates
undefined
Masterflex® Transfer Tubing, Tygon® E-3603, Non-DEHP, Avantor®
Certificates

Specifications

  • Model:
  • 06407-19
  • 06407-21
  • 06407-29
  • 06407-27
  • 06407-33
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 152 m (500 ft.)
  • 152 m (500 ft.)
  • 152 m (500 ft.)
  • 91,4 m (300 ft.)
  • 152 m (500 ft.)
  • Max. pressure:
  • 2,5 bar (36 psi)
  • 1,4 bar (20 psi)
  • 4,8 bar (69 psi)
  • 2,1 bar (30 psi)
  • 2,5 bar (36 psi)
  • Max. temperature:
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • Min. temperature:
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • Regulatory approvals:
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • ADCF;FDA;Non-DEHP;NSF-51;USP
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • No
  • Working pressure:
  • 2,5 bar (36 psi)
  • 1,4 bar (20 psi)
  • 4,8 bar (69 psi)
  • 2,1 bar (30 psi)
  • 2,5 bar (36 psi)

Specifications

Related Information

Frequently Bought Together